HOZAN (HOZAN TOOL INDUSTRIAL) Microscope (for monitor)

Sebelum PPN:
Rp31.999.900
Spesifikasi
AS ONE Part Number64-8086-12
Base Dimensions (mm)145(W)x185(D)
Field of View27x15~5.6x3.1mm
Frame RateUp to 30fps
Image Sensor1/3 "CMOS image sensor
Magnification9.2-45 x * Monitor size 11.6-inch wide
Monitor11.6 type wide
Number of pixels[Still image] / [Video] 1920 x 1080 (2 million pixels)
Operation Distance (mm)185~83
Recording MediaSD / SDHC memory card (up to 32GB)
Set ContentsL-860/L-630/L-521/L-509

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
No PC required.
A full HD camera that allows you to observe and save images and videos in full HD image quality.
LED backlight with A4 size light emitting surface.
High image quality lens with excellent cost performance.
Long base specifications with a large work space.
* Specifications are calculated values.
Warning
* Specifications are calculated values.
Feature
No PC required.
A full HD camera that allows you to observe and save images and videos in full HD image quality.
LED backlight with A4 size light emitting surface.
High image quality lens with excellent cost performance.
Long base specifications with a large work space.

Ulasan Produk

Tidak ada ulasan