HOZAN (HOZAN TOOL INDUSTRIAL) Microscope (for monitor)

Sebelum PPN:
Rp44.999.900
Spesifikasi
AS ONE Part Number64-5105-30
Connector[Output] HDMI
Dimensions (Width W x Depth D) (mm)[Base] 145 x 185
Field of View19x11~2.7x1.5mm
Frame RateUp to 60fps
Image Sensor1 / 2.8 "CMOS image sensor
MagnificationEquivalent to 3.3-23x * 4 type monitor (actual liquid crystal size approximately 0.2 type)
Number of pixelsStill image 1920 x 1080 (2 million pixels) / Movie 1920 x 1080 (2 million pixels) / 1280 x 720 (900,000 pixels)
Operation Distance (mm)105
Recording MediamicroSD / SDHC / SDXC memory card (up to 128GB)
Set Contents(5 points) L-851 full HD camera / L-815 zoom lens / L-509 holder / L-521 standard base / wearable monitor

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Supports a wide range of magnifications, mainly in the high magnification range.
* It is recommended to use it together with lighting. Illuminated part numbers are not available.
Feature
Supports a wide range of magnifications, mainly in the high magnification range.

Ulasan Produk

Tidak ada ulasan