HOZAN (HOZAN TOOL INDUSTRIAL) Microscope (for monitor)

Sebelum PPN:
Rp37.999.900
Spesifikasi
Connector[Connection] USB2.0
Field of View20x15~2.7x2.1mm
Frame RateUp to 30 fps (display resolution: 640 x 480)
Image Sensor1 / 2.5 "CMOS image sensor
Magnification8.7 to 250 x * Magnification when using a 24-inch wide monitor (resolution: 1920 x 1080)
Number of pixelsStill image 5 million pixels / movie 1.2 million pixels
Operation Distance (mm)90
Set Contents(Set contents 5 points) L-834 USB camera / L-815 lens / L-521 standard base / L-509 holder / L-709 LED light

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
High frame rate and strong movement.
Supports a wide range of magnifications.
Feature
High frame rate and strong movement.
Supports a wide range of magnifications.

Ulasan Produk

Tidak ada ulasan