HOZAN (HOZAN TOOL INDUSTRIAL) Microscope (for monitor)

Sebelum PPN:
Rp31.999.900
Spesifikasi
Connector[Output] HDMI
Dimensions (Width W x Depth D) (mm)[Base] 145 x 185
Field of View97x54~45x25mm
Frame RateUp to 60fps
Image Sensor1 / 2.8 "CMOS image sensor
Magnification5.4 to 11 x * Magnification when using a 24-inch wide monitor
Number of Effective PixelUp to 1920 x 1080 (2 million pixels)
Operation Distance (mm)205~100
Set Contents(5 points) L-851 Full HD Camera / L-521 Standard Base / L-509 Holder / L-600-12 Lens / L-703 LED Light

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Supports large workpieces.
Feature
Supports large workpieces.

Ulasan Produk

Tidak ada ulasan