HOZAN (HOZAN TOOL INDUSTRIAL) Microscope (for monitor)

Sebelum PPN:
Rp30.999.900
Spesifikasi
Connector[Output] HDMI
Dimensions (Width W x Depth D) (mm)[Base] 350 x 450
Field of View28x16~4.7x2.6mm
Frame RateUp to 60fps
Image Sensor1 / 2.8 "CMOS image sensor
Magnification18/44/88/110 x * Magnification when using a 24-inch wide monitor
Number of Effective Pixel1920 x 1080 (2 million pixels)
Operation Distance (mm)175~45
Set Contents(7 points) L-851 Full HD Camera / L-802-2 Lens / L-818 Extension Ring / L-819 Extension Ring / L-509 Holder / L-523 Long Straight Arm / L-525 Long Base

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
For those who want to see a large object at a fixed magnification.
Feature
For those who want to see a large object at a fixed magnification.

Ulasan Produk

Tidak ada ulasan