HOZAN (HOZAN TOOL INDUSTRIAL) Microscope (for monitor)

Sebelum PPN:
Rp25.999.900
Spesifikasi
Connector[Output] HDMI
Dimensions (Width W x Depth D) (mm)[Base] 145 x 185
Field of View28x16~4.7x2.6mm
Frame RateUp to 60fps
Image Sensor1 / 2.8 "CMOS image sensor
Magnification18/44/88/110 x * Magnification when using a 24-inch wide monitor
Number of Effective Pixel1920 x 1080 (2 million pixels)
Operation Distance (mm)175~45
ROHS Directive (Corresponding to 10 Substances)Correspondence
Set Contents(8 points) L-851 Full HD Camera / L-802-2 Lens / L-818 Extension Ring / L-819 Extension Ring / L-509 Holder / L-521 Standard Base / L-711 LED Light / L-711 -1 Diffusion filter

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
For those who want to see a large object at a fixed magnification.
Feature
For those who want to see a large object at a fixed magnification.

Ulasan Produk

Tidak ada ulasan