HOZAN (HOZAN TOOL INDUSTRIAL) Microscope (for monitor)

Sebelum PPN:
Rp36.999.900
Spesifikasi
Connector[Output] HDMI
Dimensions (Width W x Depth D) (mm)[Base] 350 x 450
Field of View9.8x5.5~1.4x0.7mm
Frame RateUp to 60fps
Image Sensor1 / 2.8 "CMOS image sensor
Magnification53 to 380 x * Magnification when using a 24-inch wide monitor
Number of Effective PixelUp to 1920 x 1080 (2 million pixels)
Operation Distance (mm)105
Set Contents(5 points) L-851 Full HD Camera / L-816 / L-509 Holder / L-523 Long Straight Arm / L-525 Long Base

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
For those who want to see large objects at high magnification.
Feature
For those who want to see large objects at high magnification.

Ulasan Produk

Tidak ada ulasan