HOZAN (HOZAN TOOL INDUSTRIAL) Microscope (for monitor)

Sebelum PPN:
Rp32.999.900
Spesifikasi
Connector[Output] HDMI
Dimensions (Width W x Depth D) (mm)145x185
Field of View9.8x5.5~1.4x0.7mm
Frame RateUp to 60fps
Image Sensor1 / 2.8 "CMOS image sensor
Magnification53 to 380 x * Magnification when using a 24-inch wide monitor
Number of Effective Pixel1920 x 1080 (2 million pixels)
Operation Distance (mm)105
Set Contents(4 points) L-851 Full HD Camera / L-816 / L-509 Holder / L-521 Standard Base

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Maximum magnification 380 times (* when using a 24-inch monitor).
Supports a wide range of magnifications, mainly in the high magnification range.
Feature
Maximum magnification 380 times (* when using a 24-inch monitor).
Supports a wide range of magnifications, mainly in the high magnification range.

Ulasan Produk

Tidak ada ulasan