HOZAN (HOZAN TOOL INDUSTRIAL) Microscope (for monitor)

Sebelum PPN:
Rp34.999.900
Spesifikasi
Connector[Output] HDMI
Dimensions (Width W x Depth D) (mm)[Base] 350 x 450
Field of View19x11~2.7x1.5mm
Frame RateUp to 60fps
Image Sensor1 / 2.8 "CMOS image sensor
Magnification26 to 190 x * Magnification when using a 24-inch wide monitor
Number of Effective PixelUp to 1920 x 1080 (2 million pixels)
Operation Distance (mm)105
Set Contents(5 points) L-851 Full HD Camera / L-815 Zoom Lens / L-509 Holder / L-523 Long Straight Arm / L-525 Long Base

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
For those who want to see large objects at a wide range of magnifications.
Feature
For those who want to see large objects at a wide range of magnifications.

Ulasan Produk

Tidak ada ulasan