HOZAN (HOZAN TOOL INDUSTRIAL) Microscope (for monitor)

Sebelum PPN:
Rp30.999.900
Spesifikasi
Connector[Input] HDMI
Mass (g)400 (excluding accessories)
MethodGlare LCD (IPS method)
Number of Effective Pixel1920x1080
Outer Dimensions, Width W x Depth D x Height H (mm)282 x 15.3 x 180 (excluding protrusions)
Power Consumption (W)6.6
Power Input (V)DC12 (AC adapter included)
Screen Size11.6 type wide

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
High frame rate and strong movement.
Supports a wide range of magnifications.
Feature
High frame rate and strong movement.
Supports a wide range of magnifications.

Ulasan Produk

Tidak ada ulasan