HOZAN (HOZAN TOOL INDUSTRIAL) Microscope (for monitor)

Sebelum PPN:
Rp24.999.900 - Rp29.999.900
Spesifikasi
Connector ShapeOutput: USB 2.0
Field of View195x145~7.1x5.3mm
Frame RateUp to 30fps
Image Sensor1 / 2.5 "CMOS image sensor
Magnification0.9 to 100 x * When using a 24-inch wide monitor
Number of Effective Pixel2048X1536 (3 million pixels)
Operating EnvironmentWindows + 8 or later (32bit and 64bit)
Operation Distance (mm)400~150

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Full HD camera with monitor connection (HDMI) Focus adjustment function, medium magnification zoom lens
Feature
Full HD camera with monitor connection (HDMI) Focus adjustment function, medium magnification zoom lens

Ulasan Produk

Tidak ada ulasan