ESCO measuring case

Sebelum PPN:
Rp429.900
Spesifikasi
Abrasive Grain Size#1200
Mass (g)18
MaterialWhetstone: Diamond Handle: ABS
Overall Length (mm)155
SpecificationSharpener only
Wheel size (mm)50x13

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The lid comes with a fastener that allows you to open and close it with one touch. It can be used by passing it through a belt.
Feature
The lid comes with a fastener that allows you to open and close it with one touch. It can be used by passing it through a belt.

Ulasan Produk

Tidak ada ulasan