FUJITOOL Measure ring clip

Sebelum PPN:
Rp9.899.900
Spesifikasi
Accuracy (mm)±0.05
Content8, 11 1/2, 14, 18, 27 mountains / inch <br> 1 sheet each 5 sheets in total
Number of Page5 sheets
Range8 to 27 mountains
Thread Angle (°)60

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The measuring clip is a small clamp that holds the object to be measured on the table in the measurement work of coordinate measuring instruments, projectors, microscopes, etc. Deformed objects such as round bars can be easily held in the V-groove. (Made of stainless steel)
Feature
The measuring clip is a small clamp that holds the object to be measured on the table in the measurement work of coordinate measuring instruments, projectors, microscopes, etc. Deformed objects such as round bars can be easily held in the V-groove. (Made of stainless steel)

Ulasan Produk

Tidak ada ulasan