NIDEK Drive Technology Manual Simple Test Stand FGS-50H, FGS-50L, FGH-5S, FGS-5S

Sebelum PPN:
Rp17.999.900
Spesifikasi
Character Height (mm)12
DisplayLCD (liquid crystal)
TypeContact type

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
〇FGS-50H〇Handle type allows for minute movements. (One turn of the handle: approx. 3mm)〇Loads up to 500.0N can be measured. 〇Height can be adjusted in 6 steps every 30mm. 〇Compact design that can be installed anywhere. FGS-50L〇Lever type ideal for speedy measurement. 〇Loads up to 500.0N can be measured. 〇Height can be adjusted in 8 steps every 30mm. 〇Compact design that can be installed anywhere. FGS-5S〇Unit test stand that also supports horizontal specifications. 〇Loads up to 200.0N can be measured. 〇Height can be adjusted in 3 steps: 40, 70mm, and 100mm. 〇Small and lightweight (weight: 10kg) design that is easy to carry.
Feature
〇FGS-50H〇Handle type allows for minute movements. (One turn of the handle: approx. 3mm)〇Loads up to 500.0N can be measured. 〇Height can be adjusted in 6 steps every 30mm. 〇Compact design that can be installed anywhere. FGS-50L〇Lever type ideal for speedy measurement. 〇Loads up to 500.0N can be measured. 〇Height can be adjusted in 8 steps every 30mm. 〇Compact design that can be installed anywhere. FGS-5S〇Unit test stand that also supports horizontal specifications. 〇Loads up to 200.0N can be measured. 〇Height can be adjusted in 3 steps: 40, 70mm, and 100mm. 〇Small and lightweight (weight: 10kg) design that is easy to carry.

Ulasan Produk

Tidak ada ulasan