NIDEK Drive Technology Long Stroke Electric Stand FGS-50E FGS-50E-H

Sebelum PPN:
Rp86.999.900
Spesifikasi
Character Height (mm)10
DisplayLED (light emitting diode)
TypeContact type

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
〇Stroke is 400mm. Can handle a variety of workpieces. 〇Supports 4 operation modes (manual, inching, 1 cycle, reciprocating) 〇Fully covered for peace of mind 〇2 types of feed speed (low speed: 6-180mm/min, high speed: 20-600mm/min) 〇Easy operation (LCD) and various settings for improved visibility and operability. 〇Free power supply. Wide range of input voltage from AC100 to 240V.
Feature
〇Stroke is 400mm. Can handle a variety of workpieces. 〇Supports 4 operation modes (manual, inching, 1 cycle, reciprocating) 〇Fully covered for peace of mind 〇2 types of feed speed (low speed: 6-180mm/min, high speed: 20-600mm/min) 〇Easy operation (LCD) and various settings for improved visibility and operability. 〇Free power supply. Wide range of input voltage from AC100 to 240V.

Ulasan Produk

Tidak ada ulasan