HOZAN (HOZAN TOOL INDUSTRIAL) lens

Sebelum PPN:
Rp4.799.900
Spesifikasi
AS ONE Part Number64-8086-04
ConnectorHDMI
Field of View28x16~5.9x3.3mm
Frame RateUp to 60fps
Image Sensor1 / 2.8 "CMOS image sensor
Magnification18-88 x (8.8-43 x) * When using a 24-inch wide monitor () is when using L-859
Number of pixels[Still image] 1920 x 1080 (2 million pixels) / [Video] 1920 x 1080 (2 million pixels) / 1280 x 720 (900,000 pixels)
Operation Distance (mm)185~83
Recording MediamicroSD / SDHC / SDXC memory card (up to 128GB)
Set ContentsL-851/L-630/L-803

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
You can freely change the magnification with the high-quality lens magnification adjustment ring with excellent cost performance.
A lens adapter (50mmΦ) and a lens filter are included to attach the ring lighting and fix the lens to the holder.
* It is recommended to use it together with lighting.
Warning
* It is recommended to use it together with lighting.
Feature
You can freely change the magnification with the high-quality lens magnification adjustment ring with excellent cost performance.
A lens adapter (50mmΦ) and a lens filter are included to attach the ring lighting and fix the lens to the holder.

Ulasan Produk

Tidak ada ulasan