ESCO Length measuring instrument (free / single wheel)

Sebelum PPN:
Rp2.199.900
Spesifikasi
AS ONE Part Number65-2167-54
Specification* Type: Topcoming (4 digits) * Weight: 53g

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Measure the length of straight lines, curves, inner circumferences, etc. by rolling the wheels of the main body.
It is suitable for slippery products with very small rotational torque, which can measure objects and places of various shapes with one unit.
It can also be used as a mounting type.
Feature
Measure the length of straight lines, curves, inner circumferences, etc. by rolling the wheels of the main body.
It is suitable for slippery products with very small rotational torque, which can measure objects and places of various shapes with one unit.
It can also be used as a mounting type.

Ulasan Produk

Tidak ada ulasan