ESCO Length measuring instrument (desktop type / motorcycle)

Sebelum PPN:
Rp5.299.900
Spesifikasi
AS ONE Part Number65-2167-70
Specification* Measurement range: 1cm ~ 1km * Scale: 1cm * Wheel diameter: DIA200mm * Weight: 690g * Wheels: 2 wheels * Rotation direction: Positive rotation * Maximum speed: 40m / min * Starting torque: 70gf . cm * Size: DIA200 x 155mm

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Easy to install anywhere, such as a table, and measure the length of vinyl, paper, cloth, etc.
It is also suitable for slippery products with very small rotational torque.
It can be attached to the left and right of the table, making it ideal for wide objects to be measured.
Feature
Easy to install anywhere, such as a table, and measure the length of vinyl, paper, cloth, etc.
It is also suitable for slippery products with very small rotational torque.
It can be attached to the left and right of the table, making it ideal for wide objects to be measured.

Ulasan Produk

Tidak ada ulasan