Spesifikasi
| Base Dimensions (mm) | 200x255 |
|---|---|
| Effective field of view (mm) | (Microscope) 28.5 - 4.4 DIA (Camera) 28.5 - 4.4 DIA |
| Magnification (times) | (Microscope) 7 - 45 x (Camera) 14 - 94 |
| Number of pixels | 5 million pixels |
| Operation Distance (mm) | (Microscope) 36 (Camera) 36 |
| Set Contents | USB camera (no lens), lens, microscope adapter, stereoscopic microscope, LED light |
| Type | With USB camera (3 million pixels), standard base |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
When exposed to ultraviolet rays, the color gradually changes from white to blue according to the cumulative irradiation amount.
It also supports wavelength regions of 365 nm and above, where conventional UV labels have low sensitivity.
It can be used simply by attaching it to the object to be measured.
Once discolored, the color cannot be restored.
For process management of UV printing (books, packages, stickers, etc.).
For adhesion process management of electronic and optical parts (liquid crystal panel, camera lens, circuit board, etc.).
For process management of UV coating (electrical appliances, automobiles, building materials, etc.).
*Be careful not to expose it to light other than the amount used, as it will change color even with indoor light.
*Do not apply directly to skin.
It also supports wavelength regions of 365 nm and above, where conventional UV labels have low sensitivity.
It can be used simply by attaching it to the object to be measured.
Once discolored, the color cannot be restored.
For process management of UV printing (books, packages, stickers, etc.).
For adhesion process management of electronic and optical parts (liquid crystal panel, camera lens, circuit board, etc.).
For process management of UV coating (electrical appliances, automobiles, building materials, etc.).
*Be careful not to expose it to light other than the amount used, as it will change color even with indoor light.
*Do not apply directly to skin.
Feature
When exposed to ultraviolet rays, the color gradually changes from white to blue according to the cumulative irradiation amount.It also supports wavelength regions of 365 nm and above, where conventional UV labels have low sensitivity.
It can be used simply by attaching it to the object to be measured.
Once discolored, the color cannot be restored.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
