HOZAN (HOZAN TOOL INDUSTRIAL) LED Arm Magnifier

Sebelum PPN:
Rp2.399.900
Spesifikasi
Content (g)200
Suitable ModelNO5,NO7,NO8,NO9,NO11,NO13,NO16,NO18
Trusco Part No.183-0341

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A compact stand-type magnifier. The lens position and angle can be freely adjusted to suit the object being observed. The LED cover with diffusion function reduces glare on the object. A lens cover is included as standard.
*Risk group: Exempt group
*Classification that indicates the degree of biological damage caused by lighting fixtures, including LEDs. (JIS C 7550 / IEC62471)
Feature
A compact stand-type magnifier. The lens position and angle can be freely adjusted to suit the object being observed. The LED cover with diffusion function reduces glare on the object. A lens cover is included as standard.

Ulasan Produk

Tidak ada ulasan