ESCO Laser line 90° line

Sebelum PPN:
Rp2.999.900
Spesifikasi
AS ONE Part Number65-2168-79
Calibration Weight2kg±0.05g
Dimensions, Width W x Depth D x Height H (mm)330x462x117
Display7 segments/5 x 7 dots Fluorescence display time
Display FormatDigital
Linearity±0.2g
Mass (kg)About 6.5
Maximum Capacity (kg)2
Minimum Reading (g)0.2
Number of RewritingsAbout 10 times / sec
Power SupplyAC adapter or Ni-MH battery pack
Reproducibility0.2g (standard deviation)
Typeelectronic balance
Weighing Pan Dimensions (mm)300x280
Weighing Pan ShapeSquare

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The four laser lines are perfect for adjusting floors.
Easy to adjust with horizontal and vertical bubble tubes.
Lay edges and contact surfaces make it easy to position floor tiles.
This product is for businesses.
Feature
The four laser lines are perfect for adjusting floors.
Easy to adjust with horizontal and vertical bubble tubes.
Lay edges and contact surfaces make it easy to position floor tiles.
This product is for businesses.

Ulasan Produk

Tidak ada ulasan