Spesifikasi
| AC Voltage (V) | 600 |
|---|---|
| DC Voltage (V) | 60 |
| Environmental Conditions to Use | Altitude 2000m or less Environmental pollution degree 2 |
| Included Accessories | Test leads, mobile cases, pin caps |
| Maximum Power Consumption (W) | 2.0W / 2.8W (in MΩ range) |
| Measuring Range | 0/1000MΩ |
| Power Supply | 1 x 9V alkaline battery (included) |
| Scale | 0.5/1/500/1000MΩ |
| Size | 99(W)x43(D)x144(H)mm |
| Specification | Obtained international safety standard CE mark |
| Storage Temperature / Humidity Range | -10 / 50 °C 70% RH or less No condensation |
| Temperature / Humidity Range that Tolerance Guaranteed | 23 ± 5 °C 75% RH or less No condensation |
| Voltage | DCV:60V |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Laser Class 2 (JIS C 6802:2014). Ideal for leveling floors, ceilings, window frames, and more. 360° horizontal illumination with a single light source. Line-fixed mode: The laser line can be fixed and used. The line will not flash even when tilted outside the automatic correction range. Two-way power: batteries (included) or an AC adapter (sold separately) with 100V AC power. Real green laser that is easy to see even in bright places. Lightweight and compact. Attaches to steel frames and other surfaces with a magnetic mount or to a laser tripod (5/8 inch). The dedicated foot allows for leveling adjustments to the tilt of the surface using three pre-tensioning screws. Compatible with a receiver (sold separately). Attaches to a multi-clamp (sold separately).
*The included battery is a test battery, so please purchase new batteries.
*The included battery is a test battery, so please purchase new batteries.
Feature
Laser Class 2 (JIS C 6802:2014). Ideal for leveling floors, ceilings, window frames, and more. 360° horizontal illumination with a single light source. Line-fixed mode: The laser line can be fixed and used. The line will not flash even when tilted outside the automatic correction range. Two-way power: batteries (included) or an AC adapter (sold separately) with 100V AC power. Real green laser that is easy to see even in bright places. Lightweight and compact. Attaches to steel frames and other surfaces with a magnetic mount or to a laser tripod (5/8 inch). The dedicated foot allows for leveling adjustments to the tilt of the surface using three pre-tensioning screws. Compatible with a receiver (sold separately). Attaches to a multi-clamp (sold separately).Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
