KOMYO RIKAGAKU KOGYO Kitagawa type combustible gas measuring instrument (methane specification)

Sebelum PPN:
Rp32.999.900
Spesifikasi
AS ONE Part Number65-2168-89
DisplayWhite backlight lcd
Mass (kg)About 4 (excluding batteries)
Number of RewritingsApprox. 20 times / sec
Operating Temperature Range (°C)-10 to 40 (no condensation)
Power Supply6 AA batteries (sold separately)
Range of Use0.2g~6000g
Scale (g)0.2 . 0.5 . 1 . 2 (can be changed by internal setting)
Weighing Pan ShapeSquare

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A loud alarm (over 90dB/10cm) will alert you to gas alarms and equipment troubles. A bright flashing LED indicator light indicates operation (green), alarm (red), and malfunction (orange). The large LCD display is easy to read. The built-in pump has strong suction capacity and a fast response time. Explosion-proof construction.
Feature
A loud alarm (over 90dB/10cm) will alert you to gas alarms and equipment troubles. A bright flashing LED indicator light indicates operation (green), alarm (red), and malfunction (orange). The large LCD display is easy to read. The built-in pump has strong suction capacity and a fast response time. Explosion-proof construction.

Ulasan Produk

Tidak ada ulasan