KOMYO RIKAGAKU KOGYO Kitagawa Combustion Control Tester (for oxygen)

Sebelum PPN:
Rp41.999.900
Spesifikasi
AS ONE Part Number65-2166-84
Dimensions, Width W x Depth D x Height H (mm)58x176x203
Display Range (°C)Radiation thermometer/-35.0 to 1600, K thermocouple thermometer/64.0 to 1400
Distance Factor60/1 (distance 1.5m or more)
Included Accessories2 AA batteries, USB cable, CD-ROM, Micro SDHC card, carrying case, instruction manual
Mass (g)426 (including batteries)
Measuring ItemTemperature by radiant infrared sensor, temperature by K thermocouple sensor
Measuring Range (°C)Radiation thermometer / -35.0 to 1500, K thermocouple thermometer / Depends on the measurement range of the K thermocouple temperature sensor used
Power SupplyAA batteries x 2
Resolution (°C)Radiation thermometer/0.1 (-35.0 to 999.9°C), 1 (1000.0 to 1600.0°C), K thermocouple thermometer/0.1 (-35.0 to 999.9°C), 1 (-64.0 to -35.0°C, 1000.0 to 1400.0°C)
Response Speed1 second (90% )
Thermal EmissivityVariable from 0.1 to 1.00 in increments of 0.01 (factory setting 0.95)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The bright LED indicator light flashes green to indicate operation and orange to indicate a malfunction. The large LCD display is easy to read. The built-in pump has strong suction capacity and a fast response time. It is not affected by carbon dioxide. The probe storage case is included for easy portability.
Feature
The bright LED indicator light flashes green to indicate operation and orange to indicate a malfunction. The large LCD display is easy to read. The built-in pump has strong suction capacity and a fast response time. It is not affected by carbon dioxide. The probe storage case is included for easy portability.

Ulasan Produk

Tidak ada ulasan