KOFLOC Karman vortex flowmeter for liquids with temperature compensation MODEL FML-300 SERIES

Sebelum PPN:
Rp15.999.900
Spesifikasi
Number of Pins8
Output TypeRelay output
Power Supply Voltage (V)AC100~240
StructureCompact plug-in type

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Equipped with a temperature sensor to measure fluid temperature, and temperature correction reduces accuracy errors due to fluid temperature changes. New PFA (oringless) wetted part, compact design. It has waterproofness equivalent to IP65.
*Target fluid: water, pure water, chemical liquid *Flow rate range 10 to 100L/min
*Connection: 1" tube end *Accuracy: ±3%FS (25°C)
*Temperature accuracy: ±2°C±0.15×ΔT°C (ΔT: ambient temperature - fluid temperature)
*Maximum working pressure: 0.65MPa(G)@25°C
*Wetted parts material: New PFA
*Signal output (flow rate): 4 to 20mA
*Signal output (temperature): 1~5VDC
*Power supply voltage: 12~24VDC
Feature
Equipped with a temperature sensor to measure fluid temperature, and temperature correction reduces accuracy errors due to fluid temperature changes. New PFA (oringless) wetted part, compact design. It has waterproofness equivalent to IP65.

Ulasan Produk

Tidak ada ulasan