NIDEK Drive Technology Handheld Tachometer EE-1B・EE-2B EE-2B

Sebelum PPN:
Rp8.799.900
Spesifikasi
Display Resolution0.001N
Mass (g)About 450
Measuring Range (N)±5.000
Rated Capacity (N)±5.000

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
〇 Compact palm-sized design for stable measurement. Easy to carry. 〇 Two types are available: contact type, where the contact is placed directly on the center of rotation of the object being measured, and non-contact type, where measurements can be taken from a distance. 〇 Conversion and display in a wide range of units, including rpm, cm/s, m/min, m, and km. 〇 LCD display with 5 digits and 12mm character height. Displays measurement values as well as units. 〇 Maximum, minimum, final measurement value, and 10 other data points are stored in memory.
Feature
〇 Compact palm-sized design for stable measurement. Easy to carry. 〇 Two types are available: contact type, where the contact is placed directly on the center of rotation of the object being measured, and non-contact type, where measurements can be taken from a distance. 〇 Conversion and display in a wide range of units, including rpm, cm/s, m/min, m, and km. 〇 LCD display with 5 digits and 12mm character height. Displays measurement values as well as units. 〇 Maximum, minimum, final measurement value, and 10 other data points are stored in memory.

Ulasan Produk

Tidak ada ulasan