NIDEK Drive Technology Handheld Tachometer EE-1B/EE-2B EE-1B

Sebelum PPN:
Rp6.099.900
Spesifikasi
Ambient Humidity to Use35 to 85% (non-condensing)
Cable Length (m)About 5
Display6 digit red 7 segment LED
FunctionPhase change: Yes (PHA mode), Jump: Change the emission frequency to 2 times or 1/2 times the current value by button operation, Limit Yes (settable in function mode 5), Integer Yes (settable in function mode 1) , Speed measurement: 27-3300fpm
Included AccessoriesGrip rubber cover External signal input/output connector (8pin)
Input SignalH level: 2.5-12V L level: 0-0.5V Pulse width 50μs or more *Input impedance 10KΩ or more
Lamp(Flash light source) xenon lamp
Mass (kg)About 1.6 (including rubber cover and power cable)
Memory FunctionSave the set value when the power is off Save the SELECT number
Power Input (V)AC100~115(50/60Hz)
Power for SensorDC12V40mA
Protection ClassIP63 equivalent
Pulse OutputExternal: 12V voltage signal pulse width about 400μs
Resolution0.1fpm
TimerFlash: Continuous lighting or stop flashing after a set time (1 to 120 min)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
〇 Compact palm-sized design for stable measurement. Easy to carry. 〇 Two types are available: contact type, where the contact is placed directly on the center of rotation of the object being measured, and non-contact type, where measurements can be taken from a distance. 〇 Conversion and display in a wide range of units, including rpm, cm/s, m/min, m, and km. 〇 LCD display with 5 digits and 12mm character height. Displays measurement values as well as units. 〇 Maximum, minimum, final measurement value, and 10 other data points are stored in memory.
Feature
〇 Compact palm-sized design for stable measurement. Easy to carry. 〇 Two types are available: contact type, where the contact is placed directly on the center of rotation of the object being measured, and non-contact type, where measurements can be taken from a distance. 〇 Conversion and display in a wide range of units, including rpm, cm/s, m/min, m, and km. 〇 LCD display with 5 digits and 12mm character height. Displays measurement values as well as units. 〇 Maximum, minimum, final measurement value, and 10 other data points are stored in memory.

Ulasan Produk

Tidak ada ulasan