NIDEK Drive Technology Handheld Tachometer DT-105N, DT-107N, DT-105N

Sebelum PPN:
Rp8.699.900
Spesifikasi
Mass (g)Approximately 150 (including batteries)
Measuring Accuracy6.0 to 599.9 rpm: ±1 rpm / 600.0 to 99999 rpm: ±0.006% and ±0.5 digit
Measuring Range6.0~99999min<sup>-1</sup>[r.p.m]
Measuring TimeLess than 60 rpm: Maximum 10 seconds / 60 rpm to 99999 rpm: Approx. 1 second
Outer DimensionsLength 115.5 x width 64 x thickness 31.5 mm
TypeNon-contact type

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
〇Measurements can be made from 0.1 to 25,000 rpm at low speeds without switching ranges. 〇Conversions and display can be made in a wide range of units, including rpm, cm/s, m/min, m, and km. 〇Memorizes maximum, minimum, and final measurement values, as well as 10 other data points. 〇Available in two series: LCD (liquid crystal display) which displays numbers and units in large size, and LED (light-emitting diode) which allows the display to be clearly seen even in the dark. 〇The exterior case is made of aluminum die-cast, which is lightweight and highly durable. 〇Energy-saving design that allows long periods of continuous measurement using two AA alkaline batteries.
Feature
〇Measurements can be made from 0.1 to 25,000 rpm at low speeds without switching ranges. 〇Conversions and display can be made in a wide range of units, including rpm, cm/s, m/min, m, and km. 〇Memorizes maximum, minimum, and final measurement values, as well as 10 other data points. 〇Available in two series: LCD (liquid crystal display) which displays numbers and units in large size, and LED (light-emitting diode) which allows the display to be clearly seen even in the dark. 〇The exterior case is made of aluminum die-cast, which is lightweight and highly durable. 〇Energy-saving design that allows long periods of continuous measurement using two AA alkaline batteries.

Ulasan Produk

Tidak ada ulasan