NIDEK Drive Technology Handheld Tachometer

Sebelum PPN:
Rp7.999.900 - Rp12.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A handy type digital rotation speedometer that can measure a wide range from 0.1 to 25000 rpm. Contact type. The exterior case uses aluminum die-cast, which is light and has excellent durability. With a dedicated carrying case.
*If you order by cash on delivery, the item may be shipped the next day or later. *Products with proofreading documents cannot be canceled after ordering. *Applicable documents are included only with products that include (calibration certificate) in the product number. *Products with a calibration certificate come with a complete set of manufacturer's calibration certificate, which is performed by the manufacturer, and a calibration company's calibration certificate and traceability system, which is performed at calibration points based on the ISO9001 quality management system. Includes illustrations.
*Products whose part number includes (English version of calibration certificate included) will be calibrated at a calibration point based on the standards of an external calibration company based on the ISO quality management system, and will be shipped after the document is issued.
Feature
A handy type digital rotation speedometer that can measure a wide range from 0.1 to 25000 rpm. Contact type. The exterior case uses aluminum die-cast, which is light and has excellent durability. With a dedicated carrying case.

Ulasan Produk

Tidak ada ulasan