Migishita Seiki Mfg. General-purpose vacuum gauge Φ50

Sebelum PPN:
Rp509.900
Spesifikasi
Accuracy±1.6%F.S.
Case TypeB frame (with vertical collar)
Mass (g)520
Material (stem)C3604BD
Minimum Scale (MPa)-0.002
Pressure Range (MPa)-0.1~0
SpecificationWith grade
Thread SizeG3/8B
Typegeneral vacuum gauge

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Used to measure air, water, oil, etc. for constant pressure measurement where the rate of instantaneous pressure change does not exceed 3% of the total pressure per second. The standard conforms to JIS B 7505-1 Bourdon tube pressure gauge.
Feature
Used to measure air, water, oil, etc. for constant pressure measurement where the rate of instantaneous pressure change does not exceed 3% of the total pressure per second. The standard conforms to JIS B 7505-1 Bourdon tube pressure gauge.

Ulasan Produk

Tidak ada ulasan