Migishita Seiki Mfg. General purpose vacuum gauge (star gauge) + S-41

Sebelum PPN:
Rp499.900
Spesifikasi
AS ONE Part Number64-5106-01
Base Dimensions (mm)350(W)x450(D)
ConnectorOutput: HDMI
Field of View5.5x3.1~0.9x0.5mm
Frame RateUp to 60fps
Image Sensor1 / 2.8 "CMOS image sensor
Magnification95-570 x (46-275 x) / 24-inch wide monitor used . () is for L-859
Number of pixelsStill image 1920 x 1080 (2 million pixels) / Video 1920 x 1080 (2 million pixels) / 1280 x 720 (900,000 pixels)
Operation Distance (mm)55
Recording MediamicroSD / SDHC / SDXC memory card (up to 128GB)
Set Contents(Set contents 6 points) L-851 full HD camera / L-718 LED light / L-876 zoom lens / L-509 holder / L-525 long base / L-523 long straight arm

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Used to measure air, water, oil, etc. for constant pressure measurement where the rate of instantaneous pressure change does not exceed 3% of the total pressure per second. The standard conforms to JIS B 7505-1 Bourdon tube pressure gauge.
Feature
Used to measure air, water, oil, etc. for constant pressure measurement where the rate of instantaneous pressure change does not exceed 3% of the total pressure per second. The standard conforms to JIS B 7505-1 Bourdon tube pressure gauge.

Ulasan Produk

Tidak ada ulasan