NIDEK Drive Technology Gear sensor

Sebelum PPN:
Rp4.099.900
Spesifikasi
AS ONE Part Number64-8085-72
Lens MountC mount
Mass (g)63 (138: When the lens adapter is attached)
Operation Distance (mm)185~83
Optical Magnification0.19~0.93X
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
High-resolution proximity sensor with detection gear.
Modules 1.0 to 1.5 gears and gear-like shapes that respond up to 8kHz and output rectangular waves if the tooth width is 4mm or more.
The clearance from the tooth tip surface to the tip of the sensor is 0.4 to 1.0 mm.
Feature
High-resolution proximity sensor with detection gear.
Modules 1.0 to 1.5 gears and gear-like shapes that respond up to 8kHz and output rectangular waves if the tooth width is 4mm or more.
The clearance from the tooth tip surface to the tip of the sensor is 0.4 to 1.0 mm.

Ulasan Produk

Tidak ada ulasan