HOZAN (HOZAN TOOL INDUSTRIAL) Full HD camera
#Grup produk P114177883
Spesifikasi
| Continuous Operating Time | Approximately 2500 hours (when there is no alarm) |
|---|---|
| Display | Density display: LCD digital |
| Explosion-Proof Structure | Exia IICT4X (No. TC20164) |
| Included Accessories | Sensor cable (5m), carrying case |
| Indication accuracy | 0.0 to 25.0vol%: ±0.5vol% 25.1vol% or more: ±3.0vol% |
| Mass (g) | Approximately 740g (including battery and sensor cable) |
| Measurement Principle | Galvanic battery type |
| Measuring Range | 0.0~50.0vol% |
| Minimum Reading | 0.1vol% |
| Operating Temperature Range | -10 to 40 ° C (humidity: 30 to 85% RH, but no condensation) |
| Power Supply | 3 AA alkaline batteries (LR6) |
| Response Time | 90% response within 15 seconds (sampling gas suction unit inlet, at 20 ° C) |
| Size | 160(W)x93(H)x65(D)mm |
| Specification | Working pressure range: 80-110kPa |
| Target Gas | Oxygen (O2) |
| Trusco Part No. | 557-0115 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
A full HD camera that can be used simply by connecting it to a monitor with an HDMI connector.
You can observe without a computer. You can also save images / videos (microSD card).
Since the frame rate is up to 60fps, there is no stress during observation work.
In addition to basic image quality adjustment functions such as exposure, white balance, sharpness, and HDR, shooting functions such as self-timer and interval recording * 1 are also available.
Power can be supplied to the main unit from either an outlet or USB.
With a dedicated remote control, it can be operated from a remote location.
* 1 Still images are automatically shot at regular intervals and recorded as frame-by-frame movies.
You can observe without a computer. You can also save images / videos (microSD card).
Since the frame rate is up to 60fps, there is no stress during observation work.
In addition to basic image quality adjustment functions such as exposure, white balance, sharpness, and HDR, shooting functions such as self-timer and interval recording * 1 are also available.
Power can be supplied to the main unit from either an outlet or USB.
With a dedicated remote control, it can be operated from a remote location.
* 1 Still images are automatically shot at regular intervals and recorded as frame-by-frame movies.
Feature
A full HD camera that can be used simply by connecting it to a monitor with an HDMI connector.You can observe without a computer. You can also save images / videos (microSD card).
Since the frame rate is up to 60fps, there is no stress during observation work.
In addition to basic image quality adjustment functions such as exposure, white balance, sharpness, and HDR, shooting functions such as self-timer and interval recording * 1 are also available.
Power can be supplied to the main unit from either an outlet or USB.
With a dedicated remote control, it can be operated from a remote location.
* 1 Still images are automatically shot at regular intervals and recorded as frame-by-frame movies.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































%20Full%20HD%20camera/ojP114177883-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
