NIDEK Drive Technology Force Gauge Dedicated Motorized Stand FGS-100VC/250VC FGS-100VC

Sebelum PPN:
Rp139.999.900
Spesifikasi
Height Adjustment Range (mm)40.70.100
Load Capacity (N)200
Mass (kg)10
Stroke (mm)50
Table Dimensions (mm)150x160
Typelever

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
* Supports loads from 2N to 2500N. * Can move up to 400mm. * Feed speed of 10 to 400mm/min allows for various test conditions. * Measurement values can be easily imported into a PC using the dedicated data reading software. * LCD display is used for the operation panel.
Feature
* Supports loads from 2N to 2500N. * Can move up to 400mm. * Feed speed of 10 to 400mm/min allows for various test conditions. * Measurement values can be easily imported into a PC using the dedicated data reading software. * LCD display is used for the operation panel.

Ulasan Produk

Tidak ada ulasan