ESCO Fluorescent water thread (orange/with handle) EA628AS series

Sebelum PPN:
Rp149.900
Spesifikasi
AS ONE Part Number65-3886-61
Specification*Wire diameter x length: 1.2mm x 130m *Reel size: DIA64x64mm *Color: Pink *Reel hole diameter: Approx. DIA19mm

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A fan-type aroma diffuser that quietly and softly fits into your life.A simple and easy way to add fragrance to your life.All you have to do is turn the power switch on and off.
Although it has a compact body, it uses a powerful fan to fill various small spaces with fragrance.
Since you can use batteries and power cables separately, this diffuser is easy to carry and can be used anywhere.
Recommended for use in your bedroom, entryway, washroom, office desk, conference room, etc.
Even aroma beginners can start using it easily and easily.
The operating noise is quiet, and the fan operates quietly even when you are sleeping, so you can use it not only when relaxing before going to bed, but also at bedtime.
If you use batteries, the power will automatically turn off after about 20 minutes, so you don't have to worry about forgetting to turn it off.
Feature
A fan-type aroma diffuser that quietly and softly fits into your life.A simple and easy way to add fragrance to your life.All you have to do is turn the power switch on and off.
Although it has a compact body, it uses a powerful fan to fill various small spaces with fragrance.
Since you can use batteries and power cables separately, this diffuser is easy to carry and can be used anywhere.
Recommended for use in your bedroom, entryway, washroom, office desk, conference room, etc.
Even aroma beginners can start using it easily and easily.
The operating noise is quiet, and the fan operates quietly even when you are sleeping, so you can use it not only when relaxing before going to bed, but also at bedtime.
If you use batteries, the power will automatically turn off after about 20 minutes, so you don't have to worry about forgetting to turn it off.

Ulasan Produk

Tidak ada ulasan