ESCO Exhaust gas sensor (K thermocouple) 500°C/Φ8 EA770TB series

Sebelum PPN:
Rp15.999.900
Spesifikasi
AS ONE Part Number65-9274-82
Specification*Size (mm): 4.20*Quantity (pieces): 1*Precision: ±0.5μm*Length: 50mm*Hardness: HRC58*Material: SUJ-2*Master pin gauge Class 0

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The quick change system allows easy replacement of the probe shaft.
The gas suction hose and the temperature channel can be securely connected to the measuring instrument via a bayonet lock.
The filter protects the measuring instrument body and sensor from soot and dust.
Up to +500°C with thermocouple sensor
Feature
The quick change system allows easy replacement of the probe shaft.
The gas suction hose and the temperature channel can be securely connected to the measuring instrument via a bayonet lock.
The filter protects the measuring instrument body and sensor from soot and dust.
Up to +500°C with thermocouple sensor

Ulasan Produk

Tidak ada ulasan