ESCO Exhaust gas sensor (K thermocouple) 1000°C/Φ8 EA770TB series

Sebelum PPN:
Rp36.999.900
Spesifikasi
AS ONE Part Number65-9275-37
Specification*Size (mm): 6.90*Quantity (pieces): 1*Precision: ±0.5μm*Length: 50mm*Hardness: HRC58*Material: SUJ-2*Master pin gauge Class 0

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The gas suction hose and the temperature channel can be securely connected to the measuring instrument via a bayonet lock.
The included filter protects the instrument body and sensor from soot and dust.
Feature
The gas suction hose and the temperature channel can be securely connected to the measuring instrument via a bayonet lock.
The included filter protects the instrument body and sensor from soot and dust.

Ulasan Produk

Tidak ada ulasan