ESCO ORP Meter [waterproof type] (Alat Ukur Orp)

Sebelum PPN:
Rp5.599.900
Spesifikasi
AS ONE Part Number65-2166-85
AlarmUpper and lower limit alarm / 100 ~ 1800 ° C can be set (volume about 60 dB, distance 15 cm)
Dimensions, Width W x Depth D x Height H (mm)60x234x207.5
Display Range (°C)100~1800
Distance FactorMaximum 100/1 (When the distance is 5 m or more)
Included AccessoriesMagnet stand, K-type thermocouple sensor, carrying case, monitor battery, instruction manual
Mass (g)About 550 (including battery)
Measuring AccuracyAmbient temperature 23°C±3°C/±2%rdg(+200~+1500°C)
Measuring Range (°C)200~1500
Power SupplyAA batteries x 2 (included)
Resolution (°C)0.1 (-64.0°C to 999.9°C), 1 (other than that)
Response SpeedAbout 1 second (90%)
Thermal EmissivitySettings can be changed in increments of 0.01 from 0.10 to 1.00 (factory setting 0.95)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Simultaneous display of ORP (oxidation-reduction potential) value and temperature.
IP67 dust and water resistant.
"Auto-lock function" holds the measurement value after it has stabilized.
One-point calibration is possible using an ORP standard solution (e.g., 235mV/25°C).
For various water quality surveys (e.g., industrial wastewater, pollution monitoring of water tanks and rivers, etc.), school laboratory equipment, etc.
Feature
Simultaneous display of ORP (oxidation-reduction potential) value and temperature.
IP67 dust and water resistant.
"Auto-lock function" holds the measurement value after it has stabilized.
One-point calibration is possible using an ORP standard solution (e.g., 235mV/25°C).
For various water quality surveys (e.g., industrial wastewater, pollution monitoring of water tanks and rivers, etc.), school laboratory equipment, etc.

Ulasan Produk

Tidak ada ulasan