ESCO Digital timer (drip-proof / with angle)

Sebelum PPN:
Rp219.900
Spesifikasi
Distance (km)Measurement range length: 0.0001 to 99999
Mass (g)Approximately 180 (including batteries)
Measurement range (cm)Length: 1 to 99999
Measuring Accuracy1.0 to 599.9 rpm: ±1 rpm / 600.0 to 25000 rpm: ±0.006% and ±0.5 digits
Measuring Range1.0~25000min<sup>-1</sup>[r.p.m]
Measuring Range (m)Length: 0.01 to 99999
Measuring TimeLess than 4 rpm: Maximum 10 seconds / 4 rpm to 25,000 rpm: Approx. 1 second
Outer DimensionsLength 122.5 x Width 64 x Thickness 31.5mm
Rotation SpeedMeasurement range: Total rotation speed: 0.1 to 99999 (rev)
SpeedMeasurement range: 0.003 to 228.60 (km/h)
TypeContact type
Velocity (cm/s)Measurement range: 0.3 to 6350.0

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan