NIDEK Drive Technology Digital Tachometer DT-501X Series DT-501FA-FVT

Sebelum PPN:
Rp17.999.900
Spesifikasi
Option[Option 1 (signal terminal block)] Analog signal output [Option 2] Signal connector: BCD output
Power Input (V)AC85~264(50/60Hz)
Product NameTachometer
ROHS Directive (Corresponding to 10 Substances)Correspondence
Type of InputDifferential input

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
〇The largest characters in the industry (character height: 22mm). 〇The smallest depth in the industry. 〇Improved waterproof performance makes it suitable for environments where a lot of water is used, such as the food industry (front panel IP66). 〇Compatible with a variety of output signals. 〇No need for complicated calculations, equipped with a matching function that allows arbitrary changes to displayed values and error correction. 〇High-speed input of 100kHz is possible. 〇Equipped with a memory function that stores and displays maximum and minimum values. 〇Complies with RoHS standards.
Feature
〇The largest characters in the industry (character height: 22mm). 〇The smallest depth in the industry. 〇Improved waterproof performance makes it suitable for environments where a lot of water is used, such as the food industry (front panel IP66). 〇Compatible with a variety of output signals. 〇No need for complicated calculations, equipped with a matching function that allows arbitrary changes to displayed values and error correction. 〇High-speed input of 100kHz is possible. 〇Equipped with a memory function that stores and displays maximum and minimum values. 〇Complies with RoHS standards.

Ulasan Produk

Tidak ada ulasan