NIDEK Drive Technology Digital Tachometer DT-501X Series (Ratio Meter) DT-501XA-RMT-FVC
#Grup produk P114175520
Spesifikasi
| Option | [Option 1 (signal terminal block)] Analog signal output [Option 2] Signal connector: BCD output |
|---|---|
| Power Input (V) | DC10.8~25.2 |
| Product Name | Tachometer |
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
| Type of Input | Basic input |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
〇The largest characters in the industry (character height: 22mm). 〇The smallest depth in the industry. 〇Improved waterproof performance makes it suitable for environments where a lot of water is used, such as the food industry (front panel IP66). 〇Compatible with a variety of output signals. 〇No need for complicated calculations, equipped with a matching function that allows arbitrary changes to displayed values and error correction. 〇High-speed input of 100kHz is possible. 〇Equipped with a memory function that stores and displays maximum and minimum values. 〇Complies with RoHS standards.
Feature
〇The largest characters in the industry (character height: 22mm). 〇The smallest depth in the industry. 〇Improved waterproof performance makes it suitable for environments where a lot of water is used, such as the food industry (front panel IP66). 〇Compatible with a variety of output signals. 〇No need for complicated calculations, equipped with a matching function that allows arbitrary changes to displayed values and error correction. 〇High-speed input of 100kHz is possible. 〇Equipped with a memory function that stores and displays maximum and minimum values. 〇Complies with RoHS standards.Ulasan Produk
Tidak ada ulasan



















































































































































%20DT-501XA-RMT-FVC/egP114175520-1.jpg)
