ESCO Digital oximeter

Sebelum PPN:
Rp38.999.900
Spesifikasi
AS ONE Part Number65-3885-67
Specification*Material: Cellulose cotton *Uses cellulose cotton with excellent water absorption *Comes with a mesh bag to prevent cotton waste from getting tangled in threads

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Can measure O2 concentration in exhaust gas for combustion management
Measures oxygen from 0 to 25 vol% and issues an alarm with a buzzer and lamp.
Equipped with Bluetooth. Concentrations and trend graphs can be displayed in real time using a dedicated app on smartphones and tablets. Additionally, it is possible to set up automatic emails to send information such as the location of workers when a gas alarm occurs.
Gas concentration is easily displayed with a color digital bar graph and numbers. Can also be switched to trend graph display.
Equipped with a data logging function, it is possible to read out using a dedicated app or to a PC using log data collection software (sold separately).
Waterproof and dustproof structure (equivalent to protection class IP67)
Intrinsically safe explosion-proof structure (ExiadaIICT4Ga) *The sensor part has a flameproof explosion-proof structure.
Warning
* Specifications are calculated values.
Feature
Can measure O2 concentration in exhaust gas for combustion management
Measures oxygen from 0 to 25 vol% and issues an alarm with a buzzer and lamp.
Equipped with Bluetooth. Concentrations and trend graphs can be displayed in real time using a dedicated app on smartphones and tablets. Additionally, it is possible to set up automatic emails to send information such as the location of workers when a gas alarm occurs.
Gas concentration is easily displayed with a color digital bar graph and numbers. Can also be switched to trend graph display.
Equipped with a data logging function, it is possible to read out using a dedicated app or to a PC using log data collection software (sold separately).
Waterproof and dustproof structure (equivalent to protection class IP67)
Intrinsically safe explosion-proof structure (ExiadaIICT4Ga) *The sensor part has a flameproof explosion-proof structure.

Ulasan Produk

Tidak ada ulasan