Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Standard type. True RMS type. Continuity check, diode test, auto power save, maximum/minimum/average display, filter, display value hold, auto hold, relative display, voltage detection. Comes with test leads, carrying case, and holster. Voltage detection function. AC clamp sensor can be connected. A tester with the most functions that can be used in a wide range of situations. A standard digital multimeter with high safety and reliability. A general-purpose tester with a wide range of measurement functions. Even in places where DC/AC are mixed, you can measure without the hassle of turning the rotary switch, preventing measurement errors. It also prevents erroneous measurement values from being displayed due to residual voltage. Dual display that allows you to see voltage and frequency at the same time. By using the low-pass filter function, you can cut out harmonic components and accurately measure only the fundamental wave. The warning function immediately notifies you of over-input even if you accidentally over-input, preventing accidents. The red LED lights up and a buzzer sounds when continuity or over-input occurs. You can intuitively check the results. Direct input 10A measurement. DC V basic accuracy ±0.3%, AC V frequency characteristics 40Hz to 1kHz. CAT IV 600V, CAT III 1000V.
*ESCO original set item.
*ESCO original set item.
Feature
Standard type. True RMS type. Continuity check, diode test, auto power save, maximum/minimum/average display, filter, display value hold, auto hold, relative display, voltage detection. Comes with test leads, carrying case, and holster. Voltage detection function. AC clamp sensor can be connected. A tester with the most functions that can be used in a wide range of situations. A standard digital multimeter with high safety and reliability. A general-purpose tester with a wide range of measurement functions. Even in places where DC/AC are mixed, you can measure without the hassle of turning the rotary switch, preventing measurement errors. It also prevents erroneous measurement values from being displayed due to residual voltage. Dual display that allows you to see voltage and frequency at the same time. By using the low-pass filter function, you can cut out harmonic components and accurately measure only the fundamental wave. The warning function immediately notifies you of over-input even if you accidentally over-input, preventing accidents. The red LED lights up and a buzzer sounds when continuity or over-input occurs. You can intuitively check the results. Direct input 10A measurement. DC V basic accuracy ±0.3%, AC V frequency characteristics 40Hz to 1kHz. CAT IV 600V, CAT III 1000V.Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/07P114175007-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
