ESCO Digital microscope with LCD screen x20-300

Sebelum PPN:
Rp8.599.900
Spesifikasi
Accuracy± 1 scale
Case TypeA frame (without H collar)
Mass (g)210
Material (stem)C3604BD
Measurable Fluidgas
Minimum Scale (kPa)1
Pressure Range (kPa)0~50
SpecificationWith overpressure prevention device
Thread SizeG1/4B
TypeTasimeter

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a microscope with a monitor that can magnify up to 300x optical magnification.
The optical zoom can be adjusted from 20x to 300x, and the digital zoom can be adjusted up to 4x.
It has a built-in 3-inch large LCD monitor.
The LCD screen can be rotated to allow for easier viewing.
By connecting a video cable, you can output the image to a monitor.
The lithium-ion battery can be recharged repeatedly, making it economical.
Feature
This is a microscope with a monitor that can magnify up to 300x optical magnification.
The optical zoom can be adjusted from 20x to 300x, and the digital zoom can be adjusted up to 4x.
It has a built-in 3-inch large LCD monitor.
The LCD screen can be rotated to allow for easier viewing.
By connecting a video cable, you can output the image to a monitor.
The lithium-ion battery can be recharged repeatedly, making it economical.

Ulasan Produk

Tidak ada ulasan