ESCO Digital Liquid Flow Meter EA991CH Series

Sebelum PPN:
Rp10.999.900
Spesifikasi
AS ONE Part Number65-9276-38
Specification*Cable size: DIA9mm x 1m*Dustproof and waterproof performance: IP67*Camera focus: Main/3-5cm Side/1-5cm*Compatible part number: EA750FS-10B

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The unit of measurement is liters.
This is a digital flow meter that measures the discharge volume suitable for managing liquids.
This is a simple battery-powered turbine digital flow meter.
The display panel can be attached in four directions with just one screwdriver.
By attaching a socket, one side can be converted to a female thread. *The connection port is a parallel thread, so please be careful not to leak liquid when connecting.
Feature
The unit of measurement is liters.
This is a digital flow meter that measures the discharge volume suitable for managing liquids.
This is a simple battery-powered turbine digital flow meter.
The display panel can be attached in four directions with just one screwdriver.
By attaching a socket, one side can be converted to a female thread. *The connection port is a parallel thread, so please be careful not to leak liquid when connecting.

Ulasan Produk

Tidak ada ulasan