ESCO Digital insulation resistance meter

Sebelum PPN:
Rp8.499.900
Spesifikasi
AC Current (A)42.00A / 420.0A / 1000A (50/60 Hz, average value rectification), (Basic accuracy: ± 1.5 % rdg. ± 5 dgt.)
AC Voltage (V)4.2 / 42/420 / 600V, (4.200V-600V 4 range), (45-500 Hz, average value rectification), (Basic accuracy: ± 1.8 % rdg. ± 7 dgt.)
DC Voltage420m / 4.2 / 42/420/600 (420.0m-600 5 range) (Basic accuracy: ± 1.0 % rdg. ± 3 dgt.)
Display Updating Rate400ms
Dust / Water ProtectionIP40
Included AccessoriesCase, test lead, lithium battery (CR2032)
Mass (g)100
Power SupplyCR2032 x 1 (included)
Resistance (Ω)420 / 4.2k / 42k / 420k / 4.2M / 42MΩ (420.0Ω-42.00MΩ 6 range) (Basic accuracy: ± 2 % rdg. ± 4 dgt)
SpecificationDrop proof: 1 m above concrete Maximum rated voltage to ground: Clamp sensor: CAT IV 300 V, CAT III 600 V, voltage measurement terminal: CAT III 300 V, CAT II 600 V Applicable flexible sensor: EA708B-18
Storage Temperature / Humidity Range-25 °C ~ 65 °C, 80% RH or less (no condensation)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan