NIDEK Drive Technology Digital Force Gauge (High Performance Type) FGP FGP-0.2

Sebelum PPN:
Rp18.999.900
Spesifikasi
Display Resolution0.1N
Mass (g)About 450
Measuring Range (N)±200.0
Rated Capacity (N)±200.0

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- A series from 2,000N (0.2kg) to 1,000N (100.0kg). - Adopts USB interface. Data import is easy by connecting to a PC. - The dedicated Idon software can import measurement data into Excel at up to 100 times per second, allowing easy data editing on a PC.
Feature
- A series from 2,000N (0.2kg) to 1,000N (100.0kg). - Adopts USB interface. Data import is easy by connecting to a PC. - The dedicated Idon software can import measurement data into Excel at up to 100 times per second, allowing easy data editing on a PC.

Ulasan Produk

Tidak ada ulasan