ESCO Digital Scale Counting 5.0kg 0.5g (Timbangan Digital)

Sebelum PPN:
Rp18.999.900
Spesifikasi
AC Voltage (V)200 / 600V, accuracy: ± (1.2% rdg + 3dgts) (highest accuracy)
AS ONE Part Number64-7909-18
DC Voltage (V)200m / 2000m / 20/200/600, accuracy: ± (0.5% rdg + 2dgts) (highest accuracy)
Diode TestMeasure the forward voltage of the diode
Display1999 count LCD display
Included AccessoriesTest lead, protective cover, monitor battery, instruction manual
Mass (g)Approximately 206 (including protective cover and batteries)
Maximum Input Current (A)0.2 (μ . m range), 10 (10 range)
Maximum Input VoltageDCV 600VDC/ACpeak,ACV 600Vrms
Power Supply2 AAA batteries (included)
Resistance (Ω)Range: 200/2000 / 20k / 200k / 20MΩ, Accuracy: ± (0.8% rdg + 2dgts) (Highest accuracy)
Sampling Cycle2-3 times / second

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan