ESCO Digital Scale Counting 2.0kg 0.2g (Timbangan Digital)

Sebelum PPN:
Rp20.999.900
Spesifikasi
AC / DC Current600μ/6000μ/60m/600m/6/20A
AC Voltage (V)60m/600m/6/60/600/1000V
AS ONE Part Number64-2255-77
Capacitance (μF)40n/400m/4μ/40μ/400μ/4000
DC Voltage (V)60/600/6/60/600/750V
DisplayLCD, maximum display "6000", bar graph (61 segments)
Included AccessoriesInstruction manual, test lead, K type thermocouple, alligator clip, conversion socket
Mass (g)Approx. 320 (including battery)
Power SupplyAA batteries x 2 (included)
Resistance (Ω)600/6k/60k/600k/6M/60MΩ
SpecificationTest lead length: Approximately 85 cm
Storage Temperature / Humidity Range-10 °C ~ + 60 °C, 80% RH or less (no condensation)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan