NEGUROSU DENKO Convex cut of 100

Sebelum PPN:
Rp699.900
Spesifikasi
Brightness6.3
Eye Relief (mm)14
Focus distanceMinimum 3m
Interpupillary Distance Adjustment Range (mm)56~75
Magnification10 times
Mass (g)405 (excluding batteries)
Objective Lens Effective Diameter (mm)25
Power Supply2 x AA alkaline batteries (LR6) or 2 x AA nickel-metal hydride batteries
Real Field of View (°)5.4

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The surface of the tape has both regular markings and markings in hundreds, making it convenient to use either method for measurement.
The back of the tape has vertical scale markings, making it convenient for measuring height.
The tape material is highly durable and stands upright.
Comes with a large, easy-to-operate brake button that allows you to adjust the tape retraction speed.
Comes with a hook guard to protect the tip metal fittings in case of a fall.
Feature
The surface of the tape has both regular markings and markings in hundreds, making it convenient to use either method for measurement.
The back of the tape has vertical scale markings, making it convenient for measuring height.
The tape material is highly durable and stands upright.
Comes with a large, easy-to-operate brake button that allows you to adjust the tape retraction speed.
Comes with a hook guard to protect the tip metal fittings in case of a fall.

Ulasan Produk

Tidak ada ulasan